The store will not work correctly in the case when cookies are disabled.
ZCC-CT 59mm 3xD Indexable Drill ZSD03-590-XP50-SP09-04
0 in stock today, 1 available in 5 days
Product Information
Specially designed drill body with high rigidity from ZCC-CT.
Technical Specification
More Information Brand | ZCC-CT |
Cutting Diameter (mm) | 59 |
Manufacturer Part Number | 40010045 |
Flute Length (mm) | 180 |
Insert Screw | I60M3.5x8 |
Overall Length (mm) | 292 |
Takes Insert | SPMX0904 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers