The store will not work correctly in the case when cookies are disabled.
ZCC-CT 8.4mm 3-Flute Carbide Uncoated Drill
0 in stock today, 1 available in 5 days
Product Information
3-Flute Drill Carbide Right hand cutting Straight shank Uncoated - 150° drill point. Ideal for non-ferrous metal.
Technical Specification
More Information Brand | ZCC-CT |
Cutting Diameter (mm) | 8.4 |
Manufacturer Part Number | 1165PA03-0840 YK30F |
Flute Length (mm) | 37 |
Overall Length (mm) | 79 |
Material | Non-Ferrous |
Shank Diameter (mm) | 8.4 |
Maximum Length of Cut (mm) | 27 |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers