The store will not work correctly in the case when cookies are disabled.
Walton Company 13 Piece Tap Extractor Set
Technical Specification
More Information Brand | Walton Company |
Type | Tap Extractor Set |
Manufacturer Part Number | 05025135 |
Size | #4 in;#5 in;#6 in;#8 in;#10 in;#12 in;1/4 in;5/16 in;3/8 in;7/16 in;1/2 in;5/8 in;3/4 in |
Additional Information | Warning: This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. |
Size (in) | 1/4;5/16;3/8;7/16;1/2;5/8;3/4 |
Features & Benefits | Set #13
Each set is packed in sturdy plastic compartmented case |
Set Includes | 3x 3-Flute Extractor;10x 4-Flute Extractor |
Number of Pieces | 13 |
---|
Why we are loved
Rated ‘World-class’ for customer service