Non-woven wheel for Satin Finish Machines. This High Performance non-woven material is converted into wheels with a split pin hole for satin finish machines. The abrasive tool is efficiently driven by means of a unique 4-split-pin system and can be quickly fit. Light deburring and cleaning. Satin finishing small and large surfaces. Removing scale. Removing marks left by previous operations and re-finishing after bending, welding or satin coil moulding. Work surfaces are stainless steel, standard or alloyed steel, nonferrous metals and alloys, aluminium, cast iron, titanium, plastic.
Technical Specification
More Information
Brand
Bibielle
Exclusive Brand
No
Type
Non-Woven Wheel
Manufacturer Part Number
RF0707
Diameter (mm)
100
Features & Benefits
Non-woven wheels with a hole offer consistent finishing quality
Highly efficient ventilation
Flexibility
Excellent user friendliness
Low noise levels and resistance to clogging
It can be cleaned using compressed air or water