The store will not work correctly in the case when cookies are disabled.
Hertel 1mm HSS 120° Centre Drill
Product Information
A HSS centre drill manufactured up to DIN 333, Form B. The standard point is 118deg.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 40166 |
Material | High Speed Steel |
Features & Benefits | DIN 333, Form B
118° Standard Point |
Body Diameter (mm) | 4.00 |
Overall Length (mm) | 37.50 |
Pilot Diameter (mm) | 1.00 |
---|
Why we are loved
Rated ‘World-class’ for customer service