Exchangeable tip drills designed to offer high quality holes at a lower cost. Matching the quality of high precision drills, Crownloc uses replaceable crowns to eliminate the need for and cost of regrinding.
Technical Specification
More Information
Brand
Seco
Cutting Diameter (mm)
15
Diameter (mm)
15
Manufacturer Part Number
00090326
Grade
Carbide PVD
Maximum Length of Cut (mm)
11.9
Features & Benefits
Double coolant holes through the crown permit a high volume of coolant to reach the cutting edges
Available in a large range of optimized tip geometries for different applications
140° point angle
P geometry for steel