HyFlex mechanical gloves are a industrial gloves with 30% greater breathability, providing all-day comfort and protection. Recommended for picking, fastening components, adjusting systems and screwing, loading and unloading trucks and vehicles, handling incoming goods, product shipping, transport and delivery and lock smith.
Technical Specification
More Information
Brand
Ansell
Product Type
Mechanical Gloves
Colour
White / Grey
Manufacturer Part Number
11-800/10
Size
10 / XL
Food Safe
No
Features & Benefits
Breathable nitrile coating - Safety gloves that ensure all-day comfort
ZONZ comfort fit technology - For PPE gloves with a tailored feel
Dermatest certification - Skin-friendliness guaranteed
Everyday usability - HyFlex industrial gloves nitrile foam coating makes them exceptionally breathable
For less irritable daily use
Elevated comfort - ZONZ comfort fit technology optimized lining relieves tension
For PPE gloves with peerless comfort
Certified skin-friendliness - HyFlex gloves are also Dermatest certified for skin-friendliness
Guaranteed cleanliness - In addition, they benefit from a proprietary washing process that removes impurities
Enhanced grip - Beyond comfort, HyFlex industrial working gloves nitrile foam coating
Delivers better grip in both dry and slightly oily conditions
Improved durability: They also boast ANSI/EN-compliant abrasion resistance, for lasting wear