HyFlex mechanical gloves are ultra-thin polyurethane gloves, with superb tactility and dexterity, for delicate handling. Recommended for picking, fastening components, assembling and mounting components and fastening components, parts.
Technical Specification
More Information
Brand
Ansell
Product Type
Mechanical Gloves
Colour
Dark Blue / Black
Manufacturer Part Number
11-618/10
Size
10 / XL
Food Safe
No
Features & Benefits
Light 18-gauge design - Industrial gloves with optimal dexterity
Thin PU coating: Tactile sensitivity with a second skin feel
Dark nylon liner - Masks dirt and stains, for extended glove life
Enhanced dexterity - HyFlex multipurpose gloves light 18-gauge liner grants them excellent dexterity
For ease of use and minimal strain
Optimized tactility - HyFlex gloves extra thin PU coating
Delivers optimal tactile sensitivity and a second skin feel, ideal for delicate handling
Improved durability - Beyond tactility, their PU coating
Ensures ANSI/EN-compliant abrasion resistance
Considered aesthetics - HyFlex safety gloves dark nylon liner masks dirt and stains, for long-lasting wear
Certified skin-friendliness - Dermatest certification
For dermatologically friendly personal protection