The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
ATG Size 9/L - MaxiCut UHMWPE Glass Nylon Mechanical Gloves - Blue 0 in stock today, 1 available in 7 days
Product Information
MaxiCut Ultra mechanical gloves are naked gloves liner. As an uncoated underglove it provides cut resistant when used underneath a disposable or other waterproof gloves. Dermatologically accredited by the Skin Health Alliance.
Technical Specification
More Information Brand ATG Product Type Mechanical Gloves Colour Blue Manufacturer Part Number 58-917-09 Size 9 / L Food Safe No Features & Benefits Cut resistant gloves Size (Number) 9 EN388 Abrasion 3 EN388 Cut 4;C EN388 Puncture 2 EN388 Tear 4 Thickness (mm) 0.8 Range 58-917 EN Rating EN420;EN388
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.