The store will not work correctly in the case when cookies are disabled.
ATG Size 9/L - MaxiFlex Ultimate Palm Coated Glove - Grey/Black
Product Information
MaxiFlex Endurance mechanical gloves with AD-APT cooling technology from ATG.
Technical Specification
More Information Brand | ATG |
Product Type | Mechanical Gloves |
Colour | Black / Grey |
Manufacturer Part Number | 42-874-09 |
Size | 9 / L |
Food Safe | No |
Features & Benefits | Silicone free
Touchscreen compatible |
Length | 220 mm;22 cm |
Length (cm) | 22 |
Size (Number) | 9 |
EN388 Abrasion | 4 |
EN388 Cut | 1;A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Thickness (mm) | 1 |
Range | 42-874 |
EN Rating | EN21420;EN388 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers