End mill with short cut length, 4 or 6 flute design with neck recess on big cutting diameter sizes and an NRA profile to break chips for efficient roughing application. A 35° helix reduces vibration and improves performance in roughing operations. Alcrona coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C90814.0
Diameter (mm)
14
Features & Benefits
Aluminium chromium nitride coating (Alcrona)
Made of high speed cobalt powder metal
NRA coarse pitch asymmetrical rounded profile chip breaker
Short cut length
35° helix angle (flute)
DIN 1835B Weldon shank
k12 industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Meets DIN 844K end mill standards
C908 series