End mill with short cut length, 4-flute design with neck recess on big cutting diameter sizes and an NRA profile to break chips for efficient roughing applications. A 35° helix reduces vibration and improves performance in roughing operations.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C40714.0
Diameter (mm)
14
Features & Benefits
Uncoated finish
Made of high speed cobalt powder metal
NRA coarse pitch asymmetrical rounded profile chip breaker
Short cut length
35° helix angle (flute)
DIN 1835B Weldon shank
K12 industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Meets DIN 844K end mill standards
C407 series