End mill with short cut length, 4 or 6 flute design with neck recess on big cutting diameter sizes and an NRA profile to break chips for efficient roughing application. A 35° helix reduces vibration and improves performance in roughing operations. Alcrona coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
C9086.0
Diameter (mm)
6
Features & Benefits
Aluminium chromium nitride coating (Alcrona)
Made of high speed cobalt powder metal
NRA coarse pitch asymmetrical rounded profile chip breaker
Short cut length
35° helix angle (flute)
DIN 1835B Weldon shank
k12 industry standard tool tolerance zone (based on diameter range)
Radial, diagonal, axial cutting direction
Meets DIN 844K end mill standards
C908 series