The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Guhring No. 1977 #3 - 48 HSS-E Machine Tap
Technical Specification
More Information Brand Guhring Manufacturer Part Number 01977 002.515 Features & Benefits 1977 series
2B tolerance
Uncoated finish
Form C
Without internal cooling
Meets DIN 371 standards
Right hand cutting direction
Through and blind holes
UNC threads Diameter (in) 0.1 Diameter (mm) 2.515 Thread Size x Pitch #3 - 48 Overall Length (in) 1.97 Overall Length (mm) 50 Flute Type Straight Flute Type Machine Tap Square Size (in) 0.08 Square Size (mm) 2.1 DIN DIN 371 Threads Per Inch 48 Thread Type UNC Material HSS-E Coating/Finish Uncoated Thread Length (in) 0.24 Tap Drill Size (mm) 2.1 Thread Length (mm) 9
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.