POLYTRIL mechanical gloves are made up of polyamide lightweight knitted, white colour, Grey nitrile coating on palm. Recommended for agriculture, construction, manufacturing, mining, municipal, services, oil and gas, steel and metals, transportation and wind energy.
Technical Specification
More Information
Brand
Honeywell
Product Type
Mechanical Gloves
Colour
White / Grey
Manufacturer Part Number
2232230-09
Size
9 / L
Food Safe
No
Features & Benefits
The polytril line features seamless and lightweight polyamide liners with nitrile foam coating
Comfort - Tight knit gives the glove perfect support, limits the penetration of dirt and offers a good dexterity
Non pilling, the polyamide is suitable for precision work
The ventilated back improves the glove's breathability
Resistance - The nitrile coating provides outstanding abrasion resistance and impermeability to oils
Hygiene - The black coating makes the gloves more soil-proof, thus increasing its last