The store will not work correctly in the case when cookies are disabled.
Interstate 5/8in 3 Flute Solid Carbide 82° Countersink
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 02389443 |
Features & Benefits | For general purpose. |
Number of Flutes | 3 |
Included Angle (°) | 82 |
Material | Solid Carbide |
Type | Solid Carbide Countersinks |
Overall Length (in) | 2-3/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers