The store will not work correctly in the case when cookies are disabled.
Iscar 40mm Heli2000 90° Shoulder Indexable Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3102063 |
Features & Benefits | 90° face mill carrying HM90 APKT 1003 inserts |
Diameter (mm) | 40 |
Takes Insert | APKT 10, APCR 10 |
Number of Flutes | 5 |
Cutting Depth (mm) | 10 |
Maximum Depth of Cut (mm) | 10 |
Type | Face Milling Cutter |
Body Diameter (mm) | 38.4 |
Product Code | HM90 F90AP D40-5-22 |
Number of Inserts | 5 |
Spigot Diameter (mm) | 22 |
Overall Length (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers