The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar CCGT 060204-AS IC520 ISO Turning Insert 0 in stock today, 10 available in 7 days
Product Information
Turning insert with a hard substrate PVD coated grade. Intended mainly for machining austenitic stainless steel, high-temperature alloys and Titanium. Very positive rake angle and sharp cutting edge for machining aluminium.
Technical Specification
More Information Brand Iscar Style CCGT-AS Manufacturer Part Number 5592379 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.11 Insert Size 06 Features & Benefits 80° rhomboid insert
7° insert clearance angle Material Stainless Steel, Alloys, Aluminium Coating/Finish PVD Grade IC520 ISO Number CCGT 060204 Inscribed Circle 6.35 mm;0.25 in Corner Radius 04 Chipbreaker AS
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.