The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar IQ845 SYHU0503ADN-ML IC330 Indexable Milling Insert
Product Information
Milling cutter insert is used for milling a wide range of workpiece materials at low to medium cutting speeds and for unstable machining conditions. A tough PVD coated grade with SUMOTEC surface treatment.
Technical Specification
More Information Brand Iscar Insert Style IQ845 SYHU-05 Manufacturer Part Number 5607761 Features & Benefits Square inserts with 8 cutting edges Insert IC Size (in) 0.327 Material Carbide Coating/Finish PVD Grade IC330 Insert Thickness (mm) 0.5 Insert Width (mm) 2.6 Radius (mm) 8.3 Product Code IQ845 SYHU 0503ADN-ML (1) Product Group SYHU-05 Inserts for IQ845 R05 Holders
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.