The store will not work correctly in the case when cookies are disabled.
Iscar T10/S7 Torx Blade
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Maximum Cut Diameter (mm) | 2 |
Manufacturer Part Number | 7002451 |
Type | Torx Blade |
Cutting Diameter (mm) | 2 |
Features & Benefits | Suitable for FTP-LN10 HELITANG fast feed shell mill |
For Use With | FTP D2.0-5-.75-R-LN10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers