The store will not work correctly in the case when cookies are disabled.
Iscar 40mm Heli3Mill 90° Indexable Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106423 |
Features & Benefits | 90° face mill carrying HM390 TPKT 1003 triangular inserts with 3 helical cutting edges |
Diameter (mm) | 40 |
Takes Insert | TPKT 10, TPCT 10 |
Number of Flutes | 5 |
Cutting Depth (mm) | 8 |
Maximum Depth of Cut (mm) | 8 |
Type | Face Milling Cutter |
Body Diameter (mm) | 38.4 |
Product Code | HM390 FTP D040-5-16-10 |
Number of Inserts | 5 |
Spigot Diameter (mm) | 16 |
Overall Length (mm) | 35 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers