The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Iscar WNMG080412-NR IC907 ISO Turning Insert 0 in stock today, 10 available in 7 days
Product Information
Turning insert with a tough submicron substrate, PVD coated. Suitable for low-to-medium cutting speeds. Developed for machining of heat resistant alloys, austenitic stainless steel and hard steel. Double-sided trigon inserts with a special chip former for heavy machining.
Technical Specification
More Information Brand Iscar Style WNMG-NR Manufacturer Part Number 5597090 Type ISO Turning Insert Insert Size 08 Features & Benefits 80° trigon insert with enlarged corner angles
0° insert clearance angle Material Carbide Application Roughing Coating/Finish PVD Grade IC907 ISO Code WNMG080412 Depth of Cut 2.00-5.00 ISO Number WNMG 080412 Depth of Cut (Decimal Equivalent) 2.00-5.00 Depth of Cut (mm) 2.00-5.00 Inscribed Circle 12.7 mm;0.5 in Corner Radius 12 Chipbreaker NR
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.