The store will not work correctly in the case when cookies are disabled.
Vlier M8 x 16mm Standard Steel Ball Plunger
0 in stock today, 1 available in 79 days
Product Information
Ball plungers can take the highest degree of side load and provide repeatable force time and time again.
Technical Specification
More Information Brand | Vlier |
Type | Ball Plunger |
Manufacturer Part Number | 62122031 |
Force | Heavy |
Initial End Force (lb) | 9 |
Features & Benefits | Metric threads
Smallest and lightest spring-loaded device
Side-load tolerant
Controlled end forces
Screwdriver installation
Electrical contact
Positioning, indexing, locating, torque limiting, gear shifters, detents are typical uses
Steel material
ROHS complaint |
Initial End Force (N) (lb) | 40 (9) |
Final End Force (lb) | 13.5 |
Grip Length (mm) | 16 |
Final End Force (N) (lb) | 60 (13.5) |
Thread Size | M8 x 1.25 |
B (mm) (in) | 16 (0.63) |
C (mm) (in) | 1.5 (0.059) |
D (mm) (in) | 5.0 (0.196) |
---|
Why we are loved
Rated ‘World-class’ for customer service