KryTech 840 mechanical gloves are high protection for handling heavy or sharp objects in wet environments.
Technical Specification
More Information
Brand
Mapa
Product Type
Mechanical Gloves
Colour
Grey / Blue
Manufacturer Part Number
KRYTECH 840-07
Size
7 / S
Food Safe
No
Features & Benefits
• High cut protection for safety work
• Good thermal insulation of the hand
• Good puncture-resistance
• Good grip for picking up parts safely, due to embossed texture
• Silicone free to prevent traces, defects on metal sheet and glass prior to painting
• ISO 13997: 19.8N (2018g)