Series 2 dial indicator is most popular and have the widest application. Especially the 'one revolution' dial indicator is developed for in-process measuring. This indicator features a hand that makes only one revolution throughout the entire spindle range. This prevents costly measuring errors made with indicators whose hands make as many as 2 -1/2 revolutions.
Technical Specification
More Information
Brand
Mitutoyo
Type
Dial Indicator
Manufacturer Part Number
2047A
Features & Benefits
Balanced dial
Dial face 58mm
Vertically mounted lug on centre back
Ball type standard contact point
Accuracy ±13µm