Superlite Plus Series T4700 general handling gloves are made up of nitrile, full hand coating over interlock liner. Yellow nitrile coating is light to enhance tactile sensitivity and knit wrist. Recommended for construction, manufacturing, municipal services, utilities and abrasion.
Technical Specification
More Information
Brand
North by Honeywell
Product Type
General Handling Gloves
Colour
Yellow
Manufacturer Part Number
T4700/9L
Size
9 / L
Food Safe
No
Features & Benefits
Nitrile, full hand coating over interlock liner
Yellow nitrile coating is light to enhance tactile sensitivity and knit wrist
ANSI/ISEA 105: ASTM D3389-05 abrasion test
ANSI/ISEA 105: ASTM F1790-97 cut test
EN388: Mechanical risks from abrasion, cut, tear and puncture
EN420: General Requirements: This standard defines the general requirements
For protective gloves in terms of construction, fitness of purpose and safety
OSHA standard -29 CFR 1915.157
The employer shall ensure that each affected employee uses appropriate hand protection
Other protective clothing where there is exposure to hazards
Such as skin absorption of harmful substances, severe cuts or lacerations, severe abrasions
Punctures, chemical burns, thermal burns, harmful temperature extremes and sharp objects