The store will not work correctly in the case when cookies are disabled.
Paramount 5/32 x 4in Drive Pin Punch
Product Information
Modified parabolic struck end resist mushrooming and chipping, Round knurled handle for extra grip.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 91343046 |
Punch Diameter (in) | 5/32 |
Size (in) | 5/32 |
Type | Pin Punches |
Features & Benefits | Made from hardened chrome vanadium steel
Modified parabolic struck end resist mushrooming and chipping
Round knurled handle for extra grip |
Style | Long |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers