The store will not work correctly in the case when cookies are disabled.
Polyco Size 10 Glove With Pu Coating - Black
Product Information
Good abrasion and tear resistance. Polyurethane coating. Open back style allows hand to breathe.
Technical Specification
More Information Brand | Polyco |
Product Type | simple |
Colour | Black |
Manufacturer Part Number | 404-MAT |
Size | 10 / XL |
Food Safe | No |
Size (Number) | 10 |
EN388 Abrasion | 3 |
EN388 Cut | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers