Reflex K Plus cut resistant gloves are made up of seamless knitted Kevlar liner with a crinkle palm latex coating. Kevlar provides excellent protection against cuts, slashes, abrasion and makes glove heavy duty, increasing durability. Back of gloves are uncoated for breathability and seamless lining adds comfort. Applicable for glass handling applications, automotive manufacturing, timber and panel handling, roofing, materials handling, tiling, ducting/pipework and glazing.
Technical Specification
More Information
Brand
Polyco
Product Type
Cut Resistant Gloves
Colour
Blue / Yellow
Manufacturer Part Number
8704
Size
10 / XL
Food Safe
No
Features & Benefits
Cut Resistant - Kevlar provides increased protection against cuts, slashes and abrasion
Durable - Heavy duty performance enhanced by the durable latex palm coating
Grip - Excellent grip in both wet and dry conditions for safe and secure handling
Comfort - Seamless knitted liner is extremely comfortable
And is uncoated on the back of the hand allowing the hand to breathe
Flexible - Latex coating is very flexible minimising hand fatigue in prolonged use
Knit wrist - Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris