Weldmaster heat resistant gloves are made up of premium quality chrome leather welding gauntlet. Applicable for automotive, engineering and manufacturing.
Technical Specification
More Information
Brand
Polyco
Product Type
Heat Resistant Gloves
Colour
Red
Manufacturer Part Number
LW93/L
Size
9 / L
Food Safe
No
Features & Benefits
Protection - Welted seams protect against thermal and mechanical discharge
Thermal Lining - Thermal lining improves comfort and contact heat protection
Design - Specifically designed for type A (Mig/Arc welding) and light mechanical handling
Compliant - Compliant with BS EN12477 2001+A1:2005 type A welding standard
For hot handling