Matrix D Grip general handling gloves are a seamless knitted gloves with a PVC dot palm coating offering good dexterity and handling ability. The seamless knitted shell of the Matrix D Grip offers a close, flexible fit and is extremely comfortable. The PVC dots provide an excellent grip making a considerable difference to productivity and significantly increasing safety for the user. Providing good abrasion resistance and a maximum EN388 score for tear resistance, the Matrix D Grip offers good mechanical protection and is extremely durable delivering excellent value for money. It is available in two colour options, white and grey. Applicable for electronics, general assembly, retail stock replenishment, packing and packaging and inspection.
Technical Specification
More Information
Brand
Polyco
Product Type
General Handling Gloves
Colour
White
Manufacturer Part Number
703-MAT
Size
9 / L
Food Safe
No
Features & Benefits
Seamless construction for extra comfort
PVC dots for excellent grip and handling ability
Close fitting for good dexterity
Elasticated knit wrist provides a secure fit and keeps hands free from dust debris