Cold grip thermal protection gloves are specially designed for use in cold conditions. The crinkled latex finish offers excellent grip and the warm acrylic 7 gauge liner provides level 2 contact cold protection against cold hazards.
Technical Specification
More Information
Brand
Portwest
Product Type
Cold Protection Gloves
Colour
Yellow / Blue
Manufacturer Part Number
A145Y4RL
Size
9 / L
Food Safe
No
Features & Benefits
Specially designed for use in cold conditions
Warm 7 gauge acrylic liner for extreme cold protection
Crinkle latex grip offers excellent grip
Palm dipped to increase dexterity and ventilation
Fully dipped thumb for increased coverage
Breathable seamless liner
CE certified
UKCA marked
Retail tag which aids presentation for retail sales
Robust 7 gauge liner