The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Ruko 30mm 90° HSS Single Flute Countersinker
Technical Specification
More Information Brand Ruko Manufacturer Part Number 102528 Head Diameter (mm) 30 Features & Benefits Right hand cutting direction
Type C
HSS tool material
Only countersinking and deburring possible
Countersink with a blade not recommended for full countersinking Number of Flutes 1 Included Angle (°) 90 Shank Type Cylindrical Shank Coating/Finish Uncoated Maximum Cutting Diameter (mm) 30 Overall Length (mm) 71
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.