The store will not work correctly in the case when cookies are disabled.
Seco C05018-T20P ISO Turning Insert Screw
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
ISO Code | C05018-T20P |
Manufacturer Part Number | 02436169 |
Features & Benefits | Suitable for R220.29-0080-10.4MA, R220.29-0083-10.4MA, R220.29-0100-10.5MA, R220.29-0125-10.5MA, R220.29-8160-10.6M, R220.29-8200-10.8M, R220.29-8250-10.9M, R220.29I-0100-08.6MA, R220.29I-0125-08.6MA, R220.29I-8160-08.7MA toolholder |
Takes Insert | SC..1204.. |
Length (mm) | 18 |
Qualified Width (mm) | 12.7 |
Style | SSDCN2525M12 |
Type | Locking Screw |
Shank Height (mm) | 25 |
Shank Width (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers