The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco CCGT060201-F1 CP500 ISO Turning Insert
Product Information
Turning insert with tough micro grain grade intended for finishing to medium-roughing of stainless steel but with wide applicability for example in steel and aluminium alloys. Especially suitable in intermittent cuts.
Technical Specification
More Information Brand Seco Style CCGT Manufacturer Part Number 02430307 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.114 Insert Size 06 Features & Benefits 80° rhomboid insert
7° insert clearance angle
Sharp chip breaker for positive inserts Material Carbide Application Finishing Coating/Finish PVD Grade CP500 ISO Number CCGT060201 Depth of Cut (in) 0.08 - 0.8 Depth of Cut (mm) 0.08 - 0.8 Inscribed Circle 6.35 mm;0.25 in Corner Radius 01 Chipbreaker F1
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.