The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco DNGA150608S-L1-B CBN200 ISO Turning Insert 0 in stock today, 2 available in 7 days
Product Information
Turning insert with Secomax PCBN grades to significantly reduce production costs when machining hardened steel, pearlitic cast iron, hard iron and super alloys. Used for roughing and finishing hardened steel/irons, powdered/sintered irons and grey cast irons.
Technical Specification
More Information Brand Seco Style DNGA Manufacturer Part Number 02429705 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.203 Insert Size 15 Features & Benefits 55° rhomboid insert
0° insert clearance angle Material PCBN Coating/Finish Uncoated Grade CBN200 Inscribed Circle 12.7 mm;0.5 in Corner Radius 08
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.