The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco RCMT10T3M0-F2 TP1500 ISO Turning Insert
Product Information
Turning insert with Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information Brand Seco Style RCMT Manufacturer Part Number 02601049 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.177 Insert Size 10 Features & Benefits Round insert
7° insert clearance angle
Neutral cutting direction Material Carbide Coating/Finish CVD Grade TP1500 Inscribed Circle 10 mm;0.393 in
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.