Turning insert with Duratomic® grade. Enhanced edge toughness still with the characteristic high wear resistance intended for versatile performance in turning applications in steel as well as stainless steel especially including interrupted cuts. Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information
Brand
Seco
Style
VBMT
Manufacturer Part Number
03096657
Type
ISO Turning Insert
Insert Hole Size (Decimal Equivalent)
0.177
Insert Size
16
Features & Benefits
35° rhomboid insert
5° insert clearance angle
Chip breaker for medium-rough machining and also the most versatile chip breaker