The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco VBMT160408-F2 TP3500 ISO Turning Insert 0 in stock today, 10 available in 7 days
Product Information
Turning insert with Duratomic® is an exclusive insert coating technology that brings an exceptional combination of wear resistance and edge toughness to a wide variety of Seco grades.
Technical Specification
More Information Brand Seco Style VBMT Manufacturer Part Number 2671566 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.177 Insert Size 16 Features & Benefits 35° rhomboid insert
5° insert clearance angle Material Carbide Application Finishing Coating/Finish CVD Grade TP3500 ISO Number VBMT160408 Depth of Cut (in) 0.50 - 3.0 Depth of Cut (mm) 0.50 - 3.0 Inscribed Circle 9.53 mm;0.375 in Corner Radius 08 Chipbreaker F2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.