The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Select M10-1.5 Metric Blue Finish Grade 10 Hex Nut
Product Information
Each nut features a diameter mark for easy size identification, Salt spray resistance exceeds 1000 hours as per ASTM B117, Maximum temperature resistance: 650 DegreesF.
Technical Specification
More Information Brand Select Type High Strength Hex Nut Manufacturer Part Number 81828030 Hex Size .6299", 16.00mm Material Alloy Steel Size (mm) M10 Pitch (mm) 1.50 Thread Size M10X1.5 Pack Quantity 100
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.