The store will not work correctly in the case when cookies are disabled.
Select M18 X2.50 A2 18-8 Stainless Steel Hex Jam/Thin Nut
Product Information
Stainless steel - Excellent corrosion and heat resistance, ideal for use with chemicals, marine and other corrosive environment
Technical Specification
More Information Brand | Select |
Type | Hex Jam Nut |
Manufacturer Part Number | 61231940 |
Hex Size | 1.0630", 27.00mm |
Material | Stainless Steel |
Thread Size | M18x2.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers