SKYTEC ARIA multipurpose gloves are made up nitrile foam palm with 3D moisturevap breathability. Excellent resistance to abrasion. Outstanding durability and grip. Suitable for assembly, goods handling, light fabrication, quality inspection and warehousing.
Technical Specification
More Information
Brand
Skytec
Product Type
Multi Purpose Gloves
Colour
Grey / Black
Manufacturer Part Number
SKY494
Size
10 / XL
Food Safe
No
Features & Benefits
Level 4 abrasion resistance (EN388:2003)
Superior comfort and dexterity
Anatomically engineered for maximum fit
Excellent grip in both wet and dry environments
An Oeko-Tex certified product
Seamless nylon/spandex liner
Patented nitrile foam palm coating enhances protection
A Sanitized antimicrobial finish provides extra freshness