Ultimaker ABS (acrylonitrile butadiene styrene) is formulated to minimize warping and ensure consistent interlayer adhesion. ABS material is a great choice for creating functional prototypes and complex end-use parts. Ultimaker ABS is a versatile 3D printing material. It can be used for: Visual and functional prototyping, fit testing, tooling, end-use parts, concept models, custom components, short-run manufacturing.
Technical Specification
More Information
Brand
Ultimaker
Material
ABS
Manufacturer Part Number
1621
Type
Filament
Colour
Black
Features & Benefits
Good interlayer adhesion, especially when printing with an enclosed front
Withstands temperatures of up to 85°C
Achieve aesthetic detail that rivals injection moulded parts
Dual extrusion with a choice of 10 ABS colours or with Breakaway support material
Good flexural strength (70.5MPa)
High impact strength (Izod tested to 10.5kJ/m²)
High hardness (76 Shore D)
High melting temperature (from 225°C)
Weight (kg)
0.75
Compatible With
Ultimaker S5;Ultimaker S3;Ultimaker 3;Ultimaker 2+ Series 3D Printer