Ultimaker CPE (co-polyester) material is an ideal choice for 3D printing functional prototypes and mechanical parts. This filament is formulated for chemical resistance, toughness and reliable dimensional stability. Ultimaker CPE is ideal for a range of applications: Visual and functional prototyping, short-run manufacturing, custom components, tit testing, tooling.
Technical Specification
More Information
Brand
Ultimaker
Material
CPE
Manufacturer Part Number
1636
Type
Filament
Colour
Blue
Features & Benefits
Excellent chemical resistance
High toughness and dimensional stability
High impact strength
A range of colours to choose from, including grayscale for professional-looking models
Good flexural strength (Flexural modulus of 2100MPa)
Good tensile strength (Tensile stress at break 38MPa)
High impact strength (Izod tested to 95J/m)
High hardness (Rockwell 108)
Weight (kg)
0.75
Compatible With
Ultimaker S5;Ultimaker S3;Ultimaker 3;Ultimaker 2+ Series 3D Printer