The store will not work correctly in the case when cookies are disabled.
Iscar 32mm D32-3-C32-10 Heli3Mill 90° Indexable Milling Body
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106416 |
Features & Benefits | 90° end mill carrying HM390 TPKT 1003 triangular inserts with 3 helical cutting edges |
Diameter (mm) | 32 |
Takes Insert | TPKT 10, TPCT 10 |
Number of Flutes | 3 |
Cutting Depth (mm) | 8 |
Maximum Depth of Cut (mm) | 8 |
Type | End Milling Cutter |
Shank Type | Cylindrical |
Product Code | HM390 ETP D32-3-C32-10 |
Reach (mm) | 30 |
Number of Inserts | 3 |
Overall Length (mm) | 130 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers